Shop All Jib Cranes
Caldwell
Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 10 ft
Mfr # A360-2-10/8
Zoro # G3439381
product price: $8,079.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,079.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 10 ft
- Reach 8 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # A360-2-10/8
- Zoro # G3439381
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Flange Width | 5 3/4 in |
Mast Diameter | 14 in |
Maximum Lifting Height | 120 in |
Overall Depth | 36 in |
Overall Width | 8 ft |
Overall Height | 11 ft |
Boom Length | 8 ft |
Usable Boom Length | 6 27/32 ft |
Height Under Boom | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 120 in, Overall Height 11 ft, Height Under Boom 10 ft, Boom Length 8 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 3/4 in, Mast Diameter 14 in, Power Source Manual, Overall Depth 36 in, Overall Width 8 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Black, Galvanize Steel (BBS12GBK)
- ALL GEAR Climbing Rope, PES, 5/8 In. dia., 120 ft. L (AG12SP58120RW)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 3/8" x 6" (JETBGV38X6)
- DAYTON Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel (1DLB3)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-10-10)
- VESTIL Floor Mounted Jib (JIB-FM-6)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- VESTIL Portable Jib, Concrete Base, 10 ft., 250 (JIB-CB-25-10-10-BC)
- Caldwell Cranes