Shop All Jib Cranes
Caldwell
Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 10 ft
Mfr # A360-2-10/20
Zoro # G3439320
product price: $16,518.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,518.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 10 ft
- Reach 20 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # A360-2-10/20
- Zoro # G3439320
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Flange Width | 7 1/2 in |
Mast Diameter | 18 in |
Overall Depth | 48 in |
Usable Boom Length | 18 1/2 ft |
Overall Height | 11 19/32 ft |
Boom Length | 20 ft |
Maximum Lifting Height | 120 in |
Overall Width | 20 ft |
Height Under Boom | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 120 in, Overall Height 11 19/32 ft, Height Under Boom 10 ft, Boom Length 20 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 18 in, Power Source Manual, Overall Depth 48 in, Overall Width 20 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP2/0GRN125' (PE0722027N)
- NORDOCK Misc, Spring Adjuster 8ft 20-35K, 1 Hole (42-0397)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 8' - Domestic (SW1-38-8-D)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 10 ft Hoist Lift, 1 3/8 in Hook Opening (LB028-10)
- VESTIL Wall Mount Jib, High Clearance, 300 lb. (JIB-HC-3)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-2-G-DC)
- GLEASON REEL Jib Crane (W5S-060902)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- VESTIL Wall Mount Jib, Low Clearance, 600 lb. (JIB-LC-6)
- Caldwell Jib Cranes