Shop All Jib Cranes
This Product is Discontinued
Caldwell
Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (Discontinued)
Mfr # A360-1-12/20
Zoro # G3439725
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Capacity 2,000 lb
- Mounting Type Base Mounted
- Height Under Span 12 ft
- Reach 20 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # A360-1-12/20
- Zoro # G3439725
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Flange Width | 7 in |
Mast Diameter | 16 in |
Details
Item | Jib Crane |
Capacity | 2,000 lb |
Mounting Type | Base Mounted |
Reach | 20 ft |
Swivel Angle | 360 Degrees |
Includes | Jib Crane Mast and Arm |
Operation Mode | Manual |
Standards | AISC CMAA 70, OSHA 1910.184 |
Lift Range | 0 in to 144 in |
Finish | VOC Alkyd |
Maximum Lifting Capacity | 2,000 lb |
Description
Jib Crane, Maximum Lifting Capacity 2,000 lb, Flange Width 7 in, Mast Diameter 16 in, Swivel Angle 360 Degrees , Standards AISC CMAA 70, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.