Shop All Jib Cranes
Caldwell
Jib Crane, Base Mounted, 10,000 lb Capacity, Height Under Span: 18 ft
Mfr # A360-5-18/20
Zoro # G3438228
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$40,840.99
Free 30-Day Returns
Key Features
- Capacity 10,000 lb
- Mounting Type Base Mounted
- Height Under Span 18 ft
- Reach 20 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # A360-5-18/20
- Zoro # G3438228
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 18 ft |
Mast Diameter | 30 in |
Flange Width | 9 1/8 in |
Usable Boom Length | 17 1/2 ft |
Height Under Boom | 18 ft |
Overall Depth | 72 in |
Maximum Lifting Height | 216 in |
Boom Length | 20 ft |
Overall Width | 20 ft |
Overall Height | 20 ft |
Description
Jib Crane, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 216 in, Overall Height 20 ft, Height Under Boom 18 ft, Boom Length 20 ft, Base Mount Type Base-Plate Mounted, Flange Width 9 1/8 in, Mast Diameter 30 in, Power Source Manual, Overall Depth 72 in, Overall Width 20 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 10 Rungs, 9'2" Top Rung Height, Yellow (MRT-10)
- US CARGO CONTROL 2" x 30' Red Ratchet Strap w/ Black Flat Hook (5030FH-RED)
- ZORO SELECT Caster Wheel, 990lb., 3-3/8 D x 2-15/16In (P-PRP-040X013/038D)
- US CARGO CONTROL 3/4" Galvanized Drop Forged Wire Rope Clips (5 pack) (GDFWRC34-5PK)
- GLEASON REEL Swing Jib Kit, 36", 5 ft. Rail, 1.5-3.0 (WTS-050302)
- GLOBAL INDUSTRIAL Forklift Telescoping Jib Boom Crane, 4000 Lb. Capacity (988947)
- VESTIL Wall Mount Jib, Low Clearance, 600 lb. (JIB-LC-6)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- VESTIL Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (WTJ-2-G)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- Caldwell Cranes