Shop All Jib Cranes
Caldwell
Jib Crane, Base Mounted, 10,000 lb Capacity, Height Under Span: 14 ft
Mfr # A360-5-14/8
Zoro # G3438429
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$17,494.99
Free 30-Day Returns
Key Features
- Capacity 10,000 lb
- Mounting Type Base Mounted
- Height Under Span 14 ft
- Reach 8 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # A360-5-14/8
- Zoro # G3438429
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 14 ft |
Mast Diameter | 18 in |
Flange Width | 7 in |
Maximum Lifting Height | 168 in |
Height Under Boom | 14 ft |
Boom Length | 8 ft |
Overall Height | 15 19/32 ft |
Overall Width | 8 ft |
Overall Depth | 54 in |
Usable Boom Length | 6 1/2 ft |
Description
Jib Crane, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 168 in, Overall Height 15 19/32 ft, Height Under Boom 14 ft, Boom Length 8 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 in, Mast Diameter 18 in, Power Source Manual, Overall Depth 54 in, Overall Width 8 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881783)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E20B4AC1P6)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10G)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL1-4DFL6 (ER2CS1011)
- CALDWELL Jib, Wall Mount, Cap 1000Lb, Weight 310Lb (E180-1/2-8)
- CALDWELL Jib, Wall Mount, Cap 1000Lb, Weight 240Lb (D180-1/2-10)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- Caldwell Cranes