Shop All Welding Accessories
This Product is Discontinued
Caldwell
Hydraulic Ram Hold Down Clamp, 1800Lb Cap (Discontinued)
Mfr # WHD-18
Zoro # G6806712
Free Shipping & Returns
This Product is Discontinued
Key Features
- Holding Force 1,800 lb
- Max. Ram Height 15 3/4 in
- Distance Between Pads O.C. 24 in
- Frame Material Aluminum
- Vacuum Pad Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # WHD-18
- Zoro # G6806712
- Country of Origin United States
- Category Welding Accessories
Dimensions
Max. Ram Height | 15 3/4 in |
Vacuum Pad Size | 10 5/8 in |
Pad Center-to-Center Width | 24 in |
Height Under Ram | 15 3/4 in |
Inside Width | 13 3/4 in |
Details
Item | Hydraulic Ram Hold Down Clamp |
Holding Force | 1,800 lb |
Distance Between Pads O.C. | 24 in |
Frame Material | Aluminum |
Vacuum Pad Shape | Round |
Pad Material | Neoprene |
Holding Capacity | 1,800 lb |
Compatible with Surface Type | Angled, Concave, Convex, Inclined, Right Angles |
Ram Actuation Type | Hydraulic |
Description
Hydraulic Ram Hold Down Clamp, Compatible with Surface Type Angled, Concave, Convex, Inclined, Right Angles, Frame Material Aluminum, Height Under Ram 15 3/4 in, Holding Capacity 1,800 lb, Includes Round or Rectangular Vacuum Pads, Inside Width 13 3/4 in, Overall Width 34 1/4 in, Pad Center-to-Center Width 24 in, Pad Material Neoprene, Ram Actuation Type Hydraulic, Weight 45 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.