Shop All Application Specific Lifters
Caldwell
Heavy Duty Coil Hook, 5 t, Max Coil W 48In
Mfr # 82-5-48
Zoro # G2160545
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,776.99
Free 30-Day Returns
Key Features
- Capacity 10,000 lb
- Throat Height 24 in
- Max. Coil Width 48 in
- Min. Coil Inside Diameter 12 in
- Material Above the Bail Opening 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # 82-5-48
- Zoro # G2160545
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 24 in |
Max. Coil Width | 48 in |
Min. Coil Inside Diameter | 12 in |
Bail Opening Width | 4 in |
Bail Opening Height | 7 in |
Bail Width | 1 1/4 in |
Overall Width | 4 in |
Bail Inside Width | 4 in |
Maximum Coil Diameter | 12 in |
Maximum Coil Width | 48 in |
Bail Height | 1 1/2 in |
Bail Inside Length | 7 in |
Lifting Arm Plate Length | 39 in |
Lifting Arm Plate Depth | 6 1/8 in |
Details
Item | Coil Hook |
Capacity | 10,000 lb |
Material Above the Bail Opening | 1 1/2 in |
Material | Alloy Steel |
Standards | ASME |
Headroom | 38 in |
Product Type | Coil Hook |
Maximum Headroom | 38 in |
Bail Thickness | 1 1/4 in |
Maximum Load Capacity | 10,000 lb |
Description
Coil Hook, Maximum Load Capacity 10,000 lb, Maximum Coil Diameter 12 in, Maximum Coil Width 48 in, Lifting Arm Plate Depth 6 1/8 in, Lifting Arm Plate Length 39 in, Throat Height 24 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Bail Thickness 1 1/4 in, Overall Width 4 in, Material Alloy Steel, Product Type Coil Hook, Minimum Headroom Not Applicable, Maximum Headroom 38 in, Bail Height 1 1/2 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Bushing for Leaf Spring (624030)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- ZORO SELECT Caster Wheel, Polyurthane, 12 in., 3500 lb. (W-1230-D-1)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 1/2 in dia, 10ft L, Flemish Loop to HD Thimble, 2.5 ton (105B1/2XCHD-10)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- CALDWELL Dixon Coil Hook, 1Ton, Max Coil W8In (80H-1-8/16)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- CALDWELL Sheet Lifter, 10 t Cap, 16 In to 72 In (60-10-72)
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- Caldwell Below the Hook Lifting Devices