Shop All Forklift Accessories
Caldwell
Forklift Trailer Spotter
Mfr # SPTR-8
Zoro # G9880972
product price: $2,006.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,006.99
Free 30-Day Returns
Key Features
- Overall Height 2 1/2 in
- Overall Length 30 in
- Overall Width 29 1/2 in
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # SPTR-8
- Zoro # G9880972
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 2 1/2 in |
Overall Length | 30 in |
Overall Width | 29 1/2 in |
Size | 2-1/2 in x 7-1/2 in Fork Pockets x 30 in Overall Width |
Fork Pocket Width | 7 1/2 in |
Fork Pocket Height | 2 in |
Fork Pocket Depth | 30 in |
Details
Material | Steel |
Color | Yellow |
Item | Forklift Trailer Spotter |
Max. Trailer Weight | 2000 lb to 16,000 lb |
Includes | Restraining Chain with Grab Hook |
For Use With | Hitch Insert/Ball or Pintle Adapter |
Max. Tongue Weight | 600 lb to 3000 lb |
Accessory Type | Forklift Trailer Spotter |
Trailer Weight - Maximum | 6,000 lb |
Fork Pocket Spacing | 14 1/2 in |
Description
Forklift Trailer Spotter, Overall Height 2 1/2 in, Overall Length 30 in, Overall Width 29 1/2 in, Fork Pocket Height 2 in, Fork Pocket Width 7 1/2 in, Fork Pocket Depth 30 in, Fork Pocket Spacing 14 1/2 in, Trailer Weight - Maximum 6,000 lb, Material Steel, Color Yellow, Includes Restraining Chain with Grab Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 21-1/2InW (2WJN3)
- WARN Drill Winch, Synth, 750 lb. (101575)
- US CARGO CONTROL 2" x 50' Blue Ratchet Strap w/ Double J Hook (5050WH-BLU)
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N195-784)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Fixed Hooks (EB-40F)
- CALDWELL Pivoting Forklift Boom, 4000 lb. Max.Cap. (PB-30S)
- CALDWELL Reach Over Forklift Boom, 4000 Lb (ROB-40)
- CALDWELL Telescoping Forklift Boom, 4000 Lb (FB-40)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Swivel Hooks (EB-40S)
- CALDWELL Forklift Boom, 7 ft, 1500 Lb (EB-15)
- AFTERMARKET Brake Pedal Lock Pin D124530 Fits Case Forklift Models 585G 586G 586H 588G (CAL50-0603-RAP)
- Caldwell Forklifts & Attachments