Shop All Forklift Accessories
Caldwell
Forklift Boom, 8 ft, 4000 Lb, Swivel Hooks
Mfr # EB-40S
Zoro # G9881051
original price:
$2,246.60
7% off
new price: $2,074.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,074.99
Free 30-Day Returns
Key Features
- Overall Height 8 1/4 in
- Overall Width 20 1/4 in
- Color Yellow
- Max. Capacity 4,000 lb
- Horizontal Reach 8 ft Fixed Length, Hook Adjusts 4 ft to 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # EB-40S
- Zoro # G9881051
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 8 1/4 in |
Overall Width | 20 1/4 in |
Usable Fork Pocket Width | 7 1/2 in |
Storage Height | 8 1/4 in |
Usable Fork Pocket Height | 2 1/2 in |
Fork Pocket Width | 7 1/2 in |
Hook Opening Size | 1 1/8 in |
Fork Pocket Height | 2 1/2 in |
Description
Forklift Boom, Horizontal Reach - Minimum 4 ft, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 8 ft, Load Capacity - Minimum 2,000 lb, Boom Style Fixed, Overall Height 8 1/4 in, Horizontal Reach Increments 1 ft, Overall Width 20 1/4 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing 17 in, Mounting Type Fork, Color Yellow, Includes Restraining Chain with Grab Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228G)
- CROSBY Wire Rope Thimble, 3/16 in., Steel (1037274)
- DAYTON Festoon Intermediate Car, 1/4 In, Sm Round (33N268)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG)B)
- CALDWELL Telescoping Forklift Boom, 4000 Lb (FB-40)
- CALDWELL Telescoping Pivoting Fork Boom, 8000 Lb (PB-80)
- CALDWELL Telescoping Pivoting Fork Boom, 4000 Lb (PB-40)
- CALDWELL Telescoping Forklift Boom, 8000 Lb (FB-80)
- CALDWELL Fork Covers, 48 x 5 In, Pr (48-1 1/2-5)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Fixed Hooks (EB-40F)
- Caldwell Lifting Trucks