Shop All Forklift Accessories
Caldwell
Forklift Boom, 15 Ft, 2500 Lb
Mfr # EFB-25
Zoro # G2162259
product price: $4,275.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,275.99
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Overall Width 180 in
- Color Yellow
- Storage Height 17 in
- Includes (1) Swivel Hook, Restraining Chain with Grab Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # EFB-25
- Zoro # G2162259
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 17 in |
Overall Width | 180 in |
Storage Height | 17 in |
Usable Fork Pocket Width | 7 1/2 in |
Usable Fork Pocket Height | 2 1/2 in |
Fork Pocket Height | 2 1/2 in |
Fork Pocket Width | 7 1/2 in |
Hook Opening Size | 1 in |
Description
Forklift Boom, Horizontal Reach - Minimum 12 ft, Load Capacity - Maximum 2,500 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 15 ft, Load Capacity - Minimum 2,000 lb, Boom Style Telescoping, Overall Height 17 in, Horizontal Reach Increments 1 ft, Overall Width 180 in, Hook Type Single Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 in, Fork Pocket Spacing 41 3/4 in, Mounting Type Fork, Color Yellow, Includes Restraining Chain with Grab Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, WINCH_M8274-S_10K SYN (106175)
- ZORO SELECT Wheel Chock, 14 1/2 In W, 14 1/4 In H, Orng (1GUL6)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR-FSD)
- MAGLINER Caster Brake Kit, Fits 5in Swivel Casters (51010)
- CALDWELL Fork Covers, 54 x 5 In, Pr (54-1 1/2-5)
- CALDWELL Fork Covers, 48 x 5 In, Pr (48-1 1/2-5)
- CALDWELL Fork Covers, 42 x 4 In, Pr (42-1 1/2-4)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Swivel Hooks (EB-40S)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- CALDWELL Telescoping Pivoting Fork Boom, 6000 Lb (PB-60)
- ENPAC Cylinder Rack (7202-YE)
- Caldwell Forklift Accessories