Shop All Forklift Lifting Beams
Caldwell
Forklift Beam, Fixed Hook, Cap 30,000 lb
Mfr # 10F-15-36
Zoro # G9880997
original price:
$1,935.49
14% off
new price: $1,659.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,659.99
Free 30-Day Returns
Key Features
- Style Double Fork, Single Fixed Hook
- Load Capacity 30,000 lb
- Fork Pocket Size 4-1/2 in H x 36 in W
- Overall Width 40 1/4 in
- Overall Height 25 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 10F-15-36
- Zoro # G9880997
- Country of Origin United States
- Category Forklift Lifting Beams
Dimensions
Fork Pocket Size | 4-1/2 in H x 36 in W |
Overall Width | 40 1/4 in |
Overall Height | 25 3/4 in |
Fork Pocket Height | 4 1/2 in |
Fork Pocket Width | 36 in |
Hook Opening Size | 2 3/8 in |
Storage Height | 25 3/4 in |
Details
Style | Double Fork, Single Fixed Hook |
Load Capacity | 30,000 lb |
Material | Welded Steel |
Hook Opening | 2 13/32 in |
Color | Yellow |
Item | Forklift Lifting Beam |
Includes | Hardware |
Load Capacity - Maximum | 30,000 lb |
Fork Pocket Spacing | 36 in |
Boom Style | Fixed |
Load Capacity - Minimum | 30,000 lb |
Hook Type | Single Fixed Hook |
Number of Fork Pockets | 2 |
Description
Forklift Lifting Beam, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 30,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum 30,000 lb, Boom Style Fixed, Overall Height 25 3/4 in, Horizontal Reach Increments Not Applicable, Overall Width 40 1/4 in, Hook Type Single Fixed Hook, Fork Pocket Height 4 1/2 in, Fork Pocket Width 36 in, Hook Opening Size 2 3/8 in, Fork Pocket Spacing 36 in, Mounting Type Fork, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Black Flat Hook (5027FH-RED)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 4" W (PE04150PY)
- ZORO SELECT Swivel Plate Castr, Cst Iron, 8 in, 1750 lb (1NVU4)
- LOOS Marine Eye End, 316 S.S, Size 1/8 (EY1-4X)
- CALDWELL Forklift Beam, Fixed Hook, Cap 15,000 lb (10F-7.5-36)
- CALDWELL Forklift Beam, Swivel Hook, Cap 30,000 lb (10S-15-36)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-4)
- CALDWELL Forklift Beam, Swivel Hook, Cap 15,000 lb (10S-7.5-36)
- CALDWELL Forklift Beam, Swivel Hook, Cap 10,000 lb (10S-5-36)
- CALDWELL Forklift Beam, Swivel Hook, Cap 4000 lb. (10S-2-20)
- Caldwell Forklift Lifting Beams