Shop All Forklift Lifting Beams
Caldwell
Forklift Beam, Fixed Hook, Cap 10,000 lb
Mfr # 10F-5-36
Zoro # G6981265
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Double Fork, Single Fixed Hook
- Load Capacity 10,000 lb
- Fork Pocket Size 3-1/4 in H x 36 in W
- Overall Width 37 in
- Overall Height 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 10F-5-36
- Zoro # G6981265
- Country of Origin United States
- Category Forklift Lifting Beams
Dimensions
Fork Pocket Size | 3-1/4 in H x 36 in W |
Overall Width | 37 in |
Overall Height | 17 3/4 in |
Fork Pocket Width | 36 in |
Fork Pocket Height | 3 1/4 in |
Hook Opening Size | 1 3/4 in |
Storage Height | 17 3/4 in |
Details
Style | Double Fork, Single Fixed Hook |
Load Capacity | 10,000 lb |
Material | Welded Steel |
Hook Opening | 1 11/16 in |
Color | Yellow |
Item | Forklift Lifting Beam |
Includes | Hardware |
Boom Style | Fixed |
Fork Pocket Spacing | 36 in |
Number of Fork Pockets | 2 |
Hook Type | Single Fixed Hook |
Load Capacity - Maximum | 10,000 lb |
Load Capacity - Minimum | 10,000 lb |
Description
Forklift Lifting Beam, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 10,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum 10,000 lb, Boom Style Fixed, Overall Height 17 3/4 in, Horizontal Reach Increments Not Applicable, Overall Width 37 in, Hook Type Single Fixed Hook, Fork Pocket Height 3 1/4 in, Fork Pocket Width 36 in, Hook Opening Size 1 3/4 in, Fork Pocket Spacing 36 in, Mounting Type Fork, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, SNATCH BLOCK (63490)
- GPS - GENERIC PARTS SERVICE Micro Switch For Hyster W 40 XL/W 40 XT Pallet Trucks (HY 2037415)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Gray (TILT-LRG/G)
- HARRINGTON Ball Bearing (9000102)
- CALDWELL Forklift Beam, Fixed Hook, Cap 4000 lb (10F-2-20)
- CALDWELL Forklift Beam, Swivel Hook, Cap 4000 lb. (10S-2-20)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-6)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-4)
- CALDWELL Forklift Beam, Swivel Hook, Cap 15,000 lb (10S-7.5-36)
- CALDWELL Forklift Beam, Swivel Hook, Cap 10,000 lb (10S-5-24)
- VESTIL FORKLIFT STEEL LIFTING BEAM, 4K CAPACITY (FLB-D-4)
- Caldwell Lifting Trucks