Shop All Fork Extensions
Caldwell
Fork Extensions, 6 x 72 In, 1875 Lb, Pr
Mfr # FE6-72
Zoro # G2116311
original price:
$632.26
6% off
new price: $590.99
/pr
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 1,875 lb
- Includes Steel Retaining Strap
- Min. Fork Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # FE6-72
- Zoro # G2116311
- Country of Origin United States
- Category Fork Extensions
Dimensions
Min. Fork Length | 48 in |
Extension Length | 72 in |
Fork Width | 6 in |
Compatible Fork Length | 48 in |
Compatible Fork Width - Maximum | 6 in |
Compatible Fork Height | 2 1/4 in |
Compatible Fork Width - Minimum | 4 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 1,875 lb |
Item | Fork Extensions |
Includes | Steel Retaining Strap |
For Use With | Standard Fork Thicknesses |
Load Capacity - Maximum | 1,875 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 1,875 lb, Material Steel, Compatible Fork Length 48 in, Compatible Fork Height 2 1/4 in, Compatible Fork Width - Maximum 6 in, Extension Length 72 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Strap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Stair Unit, 2 Steps, 18" Overall Height (MPASSW2)
- VESTIL Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Green) (PRS2-20)
- TANIS Strip Brush Holder, Overall Length 72 In (AH402872CF)
- CALDWELL Fork Extensions, 5 x 72 In, 1475 Lb, Pr (FE5-72)
- CALDWELL Fork Extensions, 6 x 60 In, 2250 Lb, Pr (FE6-60)
- CALDWELL Fork Extensions, 5 x 60 In, 1750 Lb, Pr (FE5-60)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8 (21VG49)
- DAYTON Fork Extensions, Yellow, 7-1/8 x 72 In, Pk2 (3AA40)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM104 C1 P6)
- ZORO SELECT Fork Extensions, Black, 6 x 84 In, Pk2 (4UDL3)
- Caldwell Forklifts & Attachments