Shop All Fork Extensions
Caldwell
Fork Extensions, 6 x 48 In, 2800 Lb, Pr
Mfr # FE6-48
Zoro # G7118316
product price: $514.99
/pr
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 2,800 lb
- For Use With Standard Fork Thicknesses
- Extension Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # FE6-48
- Zoro # G7118316
- Country of Origin United States
- Category Fork Extensions
Dimensions
Extension Length | 48 in |
Fork Width | 6 in |
Min. Fork Length | 32 in |
Compatible Fork Length | 32 in |
Compatible Fork Width - Maximum | 6 in |
Compatible Fork Height | 2 1/4 in |
Compatible Fork Width - Minimum | 4 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 2,800 lb |
Item | Fork Extensions |
For Use With | Standard Fork Thicknesses |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 2,800 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 2,800 lb, Material Steel, Compatible Fork Length 32 in, Compatible Fork Height 2 1/4 in, Compatible Fork Width - Maximum 6 in, Extension Length 48 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Strap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E20B8C2P6)
- DAYTON Jaw Clamp Assembly (MH29PH1601G)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 7/16""-1/2"" (T5423302)
- CALDWELL Fork Extensions, 6 x 60 In, 2250 Lb, Pr (FE6-60)
- CALDWELL Fork Extensions, 5 x 72 In, 1475 Lb, Pr (FE5-72)
- CALDWELL Fork Extensions, 5 x 60 In, 1750 Lb, Pr (FE5-60)
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- DAYTON Double Door Work Platfrm, L48", W36In, H66" (5UEW4)
- NOBLELIFT Fork Extensions, 96", DESINGED TO FIT 6" WIDE FORKS (FE6X96)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-63)
- Caldwell Lifting Trucks