Shop All Fork Extensions
Caldwell
Fork Extensions, 4 x 60 In, 1350 Lb, Pr
Mfr # FE4-60
Zoro # G6463597
original price:
$531.27
22% off
new price: $410.99
/pr
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 1,350 lb
- For Use With Standard Fork Thicknesses
- Extension Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # FE4-60
- Zoro # G6463597
- Country of Origin United States
- Category Fork Extensions
Dimensions
Extension Length | 60 in |
Min. Fork Length | 40 in |
Fork Width | 4 in |
Compatible Fork Width - Minimum | 4 in |
Compatible Fork Length | 40 in |
Compatible Fork Width - Maximum | 4 in |
Compatible Fork Height | 1 7/8 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 1,350 lb |
Item | Fork Extensions |
For Use With | Standard Fork Thicknesses |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 1,350 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 1,350 lb, Material Steel, Compatible Fork Length 40 in, Compatible Fork Height 1 7/8 in, Compatible Fork Width - Maximum 4 in, Extension Length 60 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Strap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 6 in W, Polyester, Yellow (EE1606DFX5)
- CM Contactor (24791)
- CASTERHQ 3"" Stem Caster, 3/8"x1-1/2" Threaded Stem, Gray Thermo Plasti (3ISC)
- RONSTAN Swivel Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51100)
- CALDWELL Fork Extensions, 6 x 60 In, 2250 Lb, Pr (FE6-60)
- CALDWELL Fork Extensions, 5 x 72 In, 1475 Lb, Pr (FE5-72)
- CALDWELL Fork Extensions, 5 x 60 In, 1750 Lb, Pr (FE5-60)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-72)
- ZORO SELECT Fork Extensions, 120in.L x 6 in.W, Pin, PK2 (35LU49)
- DAYTON Fork Extensions, Yellow, 5 x 60 In, Pk2 (3AA41)
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- Caldwell Fork Extensions