Shop All Forklift Accessories
Caldwell
Fork Covers, 42 x 4 In, Pr
Mfr # 42-1 1/2-4
Zoro # G6606311
product price: $628.99
/pr
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Webbing
- Fork Width 4 in
- Weight 8 lb
- Fork Height 1 1/2 in
- Fork Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 42-1 1/2-4
- Zoro # G6606311
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Fork Width | 4 in |
Fork Height | 1 1/2 in |
Fork Length | 42 in |
Compatible Fork Height | 1 1/2 in |
Compatible Fork Width | 4 in |
Compatible Fork Length | 42 in |
Details
Material | Nylon Webbing |
Item | Fork Covers |
Weight | 8 lb |
Cover Weight | 8 lb |
Description
Fork Covers, Product Type Fork Cover, Material Nylon, Compatible Fork Width 4 in, Compatible Fork Length 42 in, Compatible Fork Height 1 1/2 in, Cover Weight 8 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPANSET Tie-Down Strap, Ratchet, 27ft x 2In, 2000lb (6R27FH)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GD-80-S-NYN)
- RUBBERMAID COMMERCIAL Caster, 3 in., PK4 (GRFG3421L60000)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4AC1P6)
- CALDWELL Telescoping Forklift Boom, 8000 Lb (FB-80)
- CALDWELL Forklift Trailer Spotter (SPTR-8)
- CALDWELL Pivoting Forklift Boom, 4000 lb. Max.Cap. (PB-30S)
- CALDWELL Telescoping Pivoting Fork Boom, 6000 Lb (PB-60)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Fixed Hooks (EB-40F)
- CALDWELL Reach Over Forklift Boom, 4000 Lb (ROB-40)
- A & I PRODUCTS Forklift Seat, Shock Absorbing Spring, BLK 20.5" x20.5" x20.5" (A-FLS322BL)
- Caldwell Lifting Trucks