Shop All Lifting Beams & Spreader Bars
Caldwell
Fixed Spread Lifting Beam, 6000 lb., 36 In
Mfr # 19-3-3
Zoro # G7089022
product price: $1,313.99
/ea
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 6,000 lb
- Headroom 18 in
- Max. Spread 36 in
- Min. Spread 36 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 19-3-3
- Zoro # G7089022
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 36 in |
Usable Upper Bail Width | 6 in |
Usable Upper Bail Length | 5 in |
Bail Inside Width | 6 in |
Maximum Material Length | 36 in |
Overall Height | 18 1/2 in |
Bail Inside Length | 5 in |
Hook Opening Width | 1 in |
Bail Height | 1 1/2 in |
Description
Lifting Beam, Working Load Limit 6,000 lb, Spread Adjustability Fixed, Overall Length 36 in, Minimum Spread Not Applicable, Maximum Spread 36 in, Minimum Headroom Not Applicable, Maximum Headroom 18 in, Material Steel, Bail Height 1 1/2 in, Bail Inside Length 5 in, Bail Inside Width 6 in, Hook Opening Width 1 in, Hardware Included Eye Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 12 ft L, 2 in W, Polyester, Silver (UU1802TX12)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016975)
- DAYTON Drum Truck, 55 Gal, Steel, Red, Height 59 In (34D647)
- VESTIL Fork Extensions Pin Style, 112"L x 6"W, PR (FE-6-108-P)
- CALDWELL Fixed Spread Lifting Beam, 1000 lb., 48 In (19-1/2-4)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 240 In (32C-2-12/20)
- CALDWELL Chlorine Cylinder Lift Beam, 4000 lb Cap (28-2-80/82)
- Caldwell Lifting Beams & Spreader Bars