Shop All Lifting Beams & Spreader Bars
Caldwell
Fixed Spread Lifting Beam, 4000 lb, 120 In
Mfr # 19-2-10
Zoro # G9877865
product price: $2,093.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,093.99
Free 30-Day Returns
Key Features
- Working Load Limit 4,000 lb
- Headroom 19 3/4 in
- Max. Spread 120 in
- Min. Spread 120 in
- Overall Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 19-2-10
- Zoro # G9877865
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 120 in |
Usable Upper Bail Length | 5 in |
Usable Upper Bail Width | 6 in |
Maximum Material Length | 120 in |
Overall Height | 21 in |
Hook Opening Width | 1 in |
Bail Height | 1 in |
Bail Inside Width | 6 in |
Bail Inside Length | 5 in |
Description
Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Fixed, Overall Length 120 in, Minimum Spread Not Applicable, Maximum Spread 120 in, Minimum Headroom Not Applicable, Maximum Headroom 20 in, Material Steel, Bail Height 1 in, Bail Inside Length 5 in, Bail Inside Width 6 in, Hook Opening Width 1 in, Hardware Included Eye Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 9 ft L, 31000 lb Cap (EN360X9)
- DAYTON Label, Rated Load 1 Ton (MH29XL8904G)
- SERVICE CASTER SCC-10" GN Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3000 lbs Cpty (SCC-PUR1030-GB)
- US CARGO CONTROL 2" x 18' Red Ratchet Strap w/ Black Flat Hook (5018FH-RED)
- CALDWELL Lifting Beam, 500 lb. Limit, 24" Spread (416-1/4-2)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Lifting Beam, 1000 lb. Limit, 24" Spread (416-1/2-2)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36-3.5)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 120In (32C-10-6/10)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 120 In (32C-2-6/10)
- CALDWELL Lifting Beam, 10000 lb. Limit, 48" Spread (20-5-4)
- Caldwell Below the Hook Lifting Devices