Shop All Lifting Beams & Spreader Bars
Caldwell
Fiberglass Battery Spreader Beam, 4800Lb
Mfr # 36-2.4
Zoro # G4771846
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beam Style Fixed Length
- Working Load Limit 4,800 lb
- Headroom 29 in
- Max. Spread 36 in
- Min. Spread 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 36-2.4
- Zoro # G4771846
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 36 in |
Usable Upper Bail Width | 3 in |
Usable Upper Bail Length | 6 in |
Upper Bail Width | 4 1/4 in |
Upper Bail Length | 7 1/4 in |
Bail Inside Width | 6 in |
Maximum Material Length | 36 in |
Hook Opening Width | 5/8 in |
Overall Height | 29 in |
Bail Inside Length | 6 in |
Bail Height | 5/8 in |
Description
Battery Lifting Beam, Working Load Limit 4,800 lb, Spread Adjustability Fixed, Overall Length 36 in, Minimum Spread Not Applicable, Maximum Spread 36 in, Minimum Headroom Not Applicable, Maximum Headroom 29 in, Material Fiberglass, Bail Height 5/8 in, Bail Inside Length 6 in, Bail Inside Width 6 in, Hook Opening Width 5/8 in, Hardware Included Swivel Hooks with Latches, Straps, Color Yellow, Beam Type Battery Lifting Beam, Spread Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Folding Hand Truck, 500 lb Load Cap., Slvr (FTA19E11L)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553040GRA)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00728)
- VESTIL Bumper, 2 in. Overall L (M-Bump)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 96 In (16-1/2-8)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 120 In (32C-2-6/10)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 72 In (16-1/2-6)
- CALDWELL Lifting Beam, 1000 lb. Limit, 36" Spread (416-1/2-3)
- CALDWELL Lifting Beam, 1000 lb. Limit, 24" Spread (416-1/2-2)
- CALDWELL Lifting Beam, 15000 lb. Limit, 72" Spread (20-7.1/2-6)
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- Caldwell Below the Hook Lifting Devices