Shop All Ear Plugs
Caldwell
E Max Power Cords
Mfr # 1121933
Zoro # G700911603
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Caldwell E-Max Power Cords allow you to connect with your mobile devide while also protecting your hearing and ar compatible with mobile devices. The corded design keeps earplugs together. They feature high quality stereo sound with 25dB noise reduction rating.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320)
- ANSELL Cut-Resistant Sleeve, Cut Level A2, Intercept, Latex-Free, 18 in L, Gray, Large (11-211)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-4X)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Blue, 100 PK (18-30001)
- 3M Yes Foam/Polyvinyl Chloride (PVC) Classic Uncorded Earplugs, 33 dB, Yellow, 10 PK (MMM3101103)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 5 Pairs (LL-5)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 8 PK (67210)
- MOLDEX Glide Disposable Corded Ear Plugs, Foam No Roll Twist-In, NRR 30 dB, Optional Cord, 100 Pairs (6945)
- KLEIN TOOLS Earplugs, 50 PK (6050350)
- 3M Ear Plugs, 1 PR (80529-11035)
- Caldwell Hearing Protection