Shop All Drum Lifting Trucks & Dispensers
Caldwell
Drum Grab, 1500lb, 30 or 55gal Drum, Yellow
Mfr # FG-2
Zoro # G3446436
original price:
$2,627.32
10% off
new price: $2,356.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,356.99
Free 30-Day Returns
Key Features
- Overall Height 2 1/2 in
- Overall Width 23 1/2 in
- Material Welded Steel
- Color Yellow
- Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # FG-2
- Zoro # G3446436
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 23 1/2 in |
Fork Pocket Size | 2-1/2 in x 7-1/2 in |
Details
Material | Welded Steel |
Color | Yellow |
Load Capacity | 1,500 lb |
Item | Drum Grab |
Drum Capacity | 30 gal, 55 gal |
Number of Drums | 2 |
For Use With | Steel Drums |
Clearance Between Forks | 8 1/2 in |
For Drum Material | Steel |
Color/Finish | Yellow |
Compatible Drum Capacity | 55 gal |
Load Capacity - Maximum | 1,500 lb |
Compatible Drum Material | Steel |
Fork Pocket Spacing | 8 1/2 in |
Description
Drum Grab, Overall Height 2 1/2 in, Overall Width 23 1/2 in, Compatible Drum Material Steel, Number of Drums 2, Load Capacity - Maximum 1,500 lb, Compatible Drum Capacity 55 gal, Color Yellow, Material Steel, Fork Pocket Spacing 8 1/2 in, Product Type Side-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lever Lock Ring (RQ2013)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-381615)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE1601NTX8)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702072CF)
- CALDWELL Drum Lifter, 1000 lb, Steel, 55 gal, Yellow (FDD-10-55)
- CALDWELL Drum Grab, 1500 lb., 30 or 55 gal. Drum (FG-1)
- VESTIL Revolving Drum Cart, Steel Wheels, 1K (RDC-1000-5SS)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM BELT SADDLE (FMDL-1-LDS-B1)
- VALLEY CRAFT Optional Strapping Attachment F64657A7 for Valley Craft® Barrel Hawk„¢ (F64657A7)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1100 lb (21VG47)
- Caldwell Drum Lifting Trucks & Dispensers