Shop All Drum Lifting Trucks & Dispensers
Caldwell
Drum Grab, 1500 lb., 30 or 55 gal. Drum
Mfr # FG-1
Zoro # G3446479
product price: $2,084.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,084.99
Free 30-Day Returns
Key Features
- Overall Height 2 1/2 in
- Overall Width 23 1/2 in
- Material Welded Steel
- Color Yellow
- Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # FG-1
- Zoro # G3446479
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 23 1/2 in |
Fork Pocket Size | 2-1/2 in x 7-1/2 in |
Details
Material | Welded Steel |
Color | Yellow |
Load Capacity | 1,500 lb |
Item | Drum Grab |
Drum Capacity | 30 gal, 55 gal |
For Drum Material | Steel |
Clearance Between Forks | 8 1/2 in |
For Use With | Steel Drums |
Number of Drums | 1 |
Color/Finish | Yellow |
Fork Pocket Spacing | 8 1/2 in |
Compatible Drum Capacity | 55 gal |
Compatible Drum Material | Steel |
Load Capacity - Maximum | 1,500 lb |
Description
Drum Grab, Overall Height 2 1/2 in, Overall Width 23 1/2 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 1,500 lb, Compatible Drum Capacity 55 gal, Color Yellow, Material Steel, Fork Pocket Spacing 8 1/2 in, Product Type Side-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 24"W x 80"H, Chrome (WRC74-BSK1824C-5)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040K-14)
- US CARGO CONTROL 4" Storable Sliding Truck Tie Down Winch (Bottom Mount) (TW420)
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ FLAT-HOOKS (S1024)
- CALDWELL Drum Lifter, 1000 lb, Steel, 55 gal, Yellow (FDD-10-55)
- DAYTON Drum Lifter, Double Chime Jaw, 4000 lb (29PH17)
- DAYTON Drum Grab, 2000 lb (29PH21)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- MORSE Morse® PailPRO„¢ Model 92-30 Drum Lifter - Top Chine - Rimmed Drums - 1000 Lb. Cap. (92-30)
- Caldwell Lifting Trucks