Shop All Application Specific Lifters
Caldwell
Dixon Coil Hook, Cap2Ton, Max Coiil W10In
Mfr # 80H-2-10/18
Zoro # G6982805
product price: $2,227.99
/ea
Free Shipping & Returns
$2,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Throat Height 18 in
- Max. Coil Width 10 in
- Min. Coil Inside Diameter 12 1/2 in
- Material Above the Bail Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 80H-2-10/18
- Zoro # G6982805
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 18 in |
Max. Coil Width | 10 in |
Min. Coil Inside Diameter | 12 1/2 in |
Bail Opening Width | 2 5/8 in |
Bail Opening Height | 4 in |
Bail Width | 3/4 in |
Overall Width | 2 in |
Bail Inside Length | 4 in |
Bail Height | 1 in |
Maximum Coil Width | 10 in |
Bail Inside Width | 2 5/8 in |
Maximum Coil Radius | 18 in |
Maximum Coil Diameter | 12 1/2 in |
Details
Item | Coil Hook with Pivoting Wedge |
Capacity | 4,000 lb |
Material Above the Bail Opening | 1 in |
Headroom | 26 1/8 in |
Standards | ASME |
Product Type | Coil Hook with Pivoting Wedge |
Bail Thickness | 3/4 in |
Maximum Load Capacity | 4,000 lb |
Maximum Headroom | 26 1/8 in |
Description
Coil Hook with Pivoting Wedge, Maximum Load Capacity 4,000 lb, Maximum Coil Diameter 12 1/2 in, Maximum Coil Radius 18 in, Maximum Coil Width 10 in, Throat Height 18 in, Bail Inside Length 4 in, Bail Inside Width 2 5/8 in, Bail Thickness 3/4 in, Overall Width 2 in, Product Type Coil Hook with Pivoting Wedge, Minimum Headroom Not Applicable, Maximum Headroom 26 1/8 in, Bail Height 1 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Autmtv Ramp Top Kt (05674)
- EAGLE MFG Drum Tray Dolly, 1080 lb., 6 In. H (1618)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP4)
- VESTIL Vertical Plate Clamp With Chain, 2000 lb. (CPC-20)
- CALDWELL Sheet Lifter, 10 t Cap, 16 In to 72 In (60-10-72)
- CALDWELL Dixon Coil Hook, 1Ton, Max Coil W8In (80H-1-8/16)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4F)
- CALDWELL Load Lifter, Adjustable, 2T, L43" (90ACL - 2)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- Caldwell Lifting Equipment