Shop All Application Specific Lifters
Caldwell
Dixon Coil Hook, 1Ton, Max Coil W8In
Mfr # 80H-1-8/16
Zoro # G6589755
product price: $1,502.99
/ea
Free Shipping & Returns
$1,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Throat Height 16 in
- Max. Coil Width 8 in
- Min. Coil Inside Diameter 10 in
- Material Above the Bail Opening 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 80H-1-8/16
- Zoro # G6589755
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 16 in |
Max. Coil Width | 8 in |
Min. Coil Inside Diameter | 10 in |
Bail Opening Width | 2 in |
Bail Opening Height | 3 5/16 in |
Bail Width | 1/2 in |
Overall Width | 3 1/2 in |
Bail Inside Width | 2 in |
Maximum Coil Radius | 16 in |
Maximum Coil Diameter | 10 in |
Bail Inside Length | 3 3/8 in |
Bail Height | 7/8 in |
Maximum Coil Width | 8 in |
Details
Item | Coil Hook with Pivoting Wedge |
Capacity | 2,000 lb |
Material Above the Bail Opening | 13/16 in |
Standards | ASME |
Headroom | 22 5/8 in |
Product Type | Coil Hook with Pivoting Wedge |
Maximum Load Capacity | 2,000 lb |
Maximum Headroom | 22 5/8 in |
Bail Thickness | 1/2 in |
Description
Coil Hook with Pivoting Wedge, Maximum Load Capacity 2,000 lb, Maximum Coil Diameter 10 in, Maximum Coil Radius 16 in, Maximum Coil Width 8 in, Throat Height 16 in, Bail Inside Length 3 3/8 in, Bail Inside Width 2 in, Bail Thickness 1/2 in, Overall Width 3 1/2 in, Product Type Coil Hook with Pivoting Wedge, Minimum Headroom Not Applicable, Maximum Headroom 22 5/8 in, Bail Height 7/8 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clips For KD Cabinet, PK8 (MH6MNV3CLIPSG)
- GUARDAIR Safety Clips, PK2 (500A02)
- ZORO SELECT Dock Shelter, 30 In, For 10 Ft Doors (D-750-30)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 3500 Lb (26Y458)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4)
- CALDWELL Heavy Duty Coil Hook, 5 t, Max Coil W 36In (82-5-36)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- CALDWELL Sheet Lifter, 10 t Cap, 16 In to 72 In (60-10-72)
- VESTIL Pallet Lifter (HDP-2-42)
- Caldwell Below the Hook Lifting Devices