Shop All Application Specific Lifters
Caldwell
Dixon Coil Hook, 1/2 Ton, Max Coil W6"
Mfr # 80H-1/2-6/13
Zoro # G6857934
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Throat Height 13 in
- Max. Coil Width 6 in
- Min. Coil Inside Diameter 9 in
- Material Above the Bail Opening 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 80H-1/2-6/13
- Zoro # G6857934
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 13 in |
Max. Coil Width | 6 in |
Min. Coil Inside Diameter | 9 in |
Bail Opening Width | 2 in |
Bail Opening Height | 3 5/16 in |
Bail Width | 1/2 in |
Overall Width | 3 1/2 in |
Maximum Coil Width | 6 in |
Bail Inside Width | 2 in |
Maximum Coil Diameter | 9 in |
Maximum Coil Radius | 13 in |
Bail Height | 7/8 in |
Bail Inside Length | 3 3/8 in |
Details
Item | Coil Hook with Pivoting Wedge |
Capacity | 1,000 lb |
Material Above the Bail Opening | 13/16 in |
Standards | ASME |
Headroom | 19 1/8 in |
Product Type | Coil Hook with Pivoting Wedge |
Maximum Load Capacity | 1,000 lb |
Bail Thickness | 1/2 in |
Maximum Headroom | 19 1/8 in |
Description
Coil Hook with Pivoting Wedge, Maximum Load Capacity 1,000 lb, Maximum Coil Diameter 9 in, Maximum Coil Radius 13 in, Maximum Coil Width 6 in, Throat Height 13 in, Bail Inside Length 3 3/8 in, Bail Inside Width 2 in, Bail Thickness 1/2 in, Overall Width 3 1/2 in, Product Type Coil Hook with Pivoting Wedge, Minimum Headroom Not Applicable, Maximum Headroom 19 1/8 in, Bail Height 7/8 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Material Handling Cart, Orange, Recycling (N1017261-ORANGE-RECYCLE)
- ZORO SELECT Dock Seal, 10 In., For 8 Ft H Doors (D-150-10)
- SNAP-LOC Caster 4 In., Swivel/Brake, 375 lb (SLAC4SB)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCS250P-15)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- CALDWELL Heavy Duty Coil Hook, 5 t, Max Coil W 36In (82-5-36)
- ONWARD 4 in 102 mm Magnetic Bulk Parts Lifter (47860R)
- Caldwell Application Specific Lifters