Shop All Application Specific Lifters
Caldwell
Dixon Coil Hook, 1/2 Ton, Max Coil W12In
Mfr # 80H-1/2-12/13
Zoro # G6817447
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Throat Height 13 in
- Max. Coil Width 12 in
- Min. Coil Inside Diameter 13 in
- Material Above the Bail Opening 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # 80H-1/2-12/13
- Zoro # G6817447
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 13 in |
Max. Coil Width | 12 in |
Min. Coil Inside Diameter | 13 in |
Bail Opening Width | 2 in |
Bail Opening Height | 3 5/16 in |
Bail Width | 1/2 in |
Overall Width | 3 1/2 in |
Maximum Coil Width | 12 in |
Bail Inside Width | 2 in |
Maximum Coil Diameter | 13 in |
Maximum Coil Radius | 13 in |
Bail Inside Length | 3 3/8 in |
Bail Height | 7/8 in |
Details
Item | Coil Hook with Pivoting Wedge |
Capacity | 1,000 lb |
Material Above the Bail Opening | 13/16 in |
Standards | ASME |
Headroom | 22 in |
Product Type | Coil Hook with Pivoting Wedge |
Maximum Load Capacity | 1,000 lb |
Bail Thickness | 1/2 in |
Maximum Headroom | 22 in |
Description
Coil Hook with Pivoting Wedge, Maximum Load Capacity 1,000 lb, Maximum Coil Diameter 13 in, Maximum Coil Radius 13 in, Maximum Coil Width 12 in, Throat Height 13 in, Bail Inside Length 3 3/8 in, Bail Inside Width 2 in, Bail Thickness 1/2 in, Overall Width 3 1/2 in, Product Type Coil Hook with Pivoting Wedge, Minimum Headroom Not Applicable, Maximum Headroom 22 in, Bail Height 7/8 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- CM CM® Shopstar 0 Lb. Chain container, 0' Lift, FPM, V (2063)
- DAYTON General Purpose Hand Truck, 1000 lb. (2W157)
- BAUER LADDER 3 ft Fiberglass Stepladder (35203)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Load Lifter, Adjustable, 2T, L43" (90ACL - 2)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- Caldwell Below the Hook Lifting Devices