Shop All Lifting Grabs & Tongs
Caldwell
Die Lifting Tong, Cap3000 Lbs.
Mfr # DLT-1-1/2-38
Zoro # G6858923
product price: $2,456.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,456.99
Free 30-Day Returns
Key Features
- Capacity 3,000 lb
- Bail Opening Height 6 in
- Headroom 47 1/2 in
- Working Load Limit 3,500 lb
- Overall Width 51 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # DLT-1-1/2-38
- Zoro # G6858923
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Bail Opening Height | 6 in |
Overall Width | 51 3/4 in |
Bail Opening Width | 6 in |
Max. Die Height | 8 in |
Max. Die Width | 38 in |
Overall Length | 51 3/4 in |
Fork Height | 1 1/2 in |
Fork Width | 10 in |
Overall Height | 48 1/2 in |
Bail Inside Length | 6 in |
Maximum Load Height | 10 3/4 in |
Bail Inside Width | 6 in |
Bail Height | 7/8 in |
Pad Width | 10 in |
Description
Lifting Tong, Working Load Limit 3,500 lb, Product Type Die Lifting Tongs, Compatible Load Type Dies, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 38 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 47 1/2 in, Fork Width 10 in, Fork Height 1 1/2 in, Pad Material Steel, Pad Width 10 in, Bail Inside Length 6 in, Bail Inside Width 6 in, Material Steel, Overall Height 48 1/2 in, Overall Width 51 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K77)
- ZORO SELECT Dock Bumper, 14x4-1/2x12 In., Rubber (22NT86)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 100 ft (ZAG332-SS304-77-100)
- STERLING STERLING Accssry Crd Krnmantl, 3/16, 50ft (AN50060015)
- CALDWELL Die Lifting Tong, Cap2500 Lbs. (DLT-1-1/4-28)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12" (108-1-7/12)
- CALDWELL Adj Pipe Tong, 2000lb, 15 to 20in Load dia (108-1-15/20)
- CALDWELL Pipe Grab, Steel, 1400 Lbs. (S-8)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia10-15" (108-1-10/15)
- CALDWELL Pipe/Bar Tong, Fixed, 1000Lb (108-1/2-5)
- CALDWELL Steel Beam Tong, 3 Tons (111-3)
- Caldwell Lifting Grabs & Tongs