Shop All Beam & Plate Clamps
Caldwell
Concrte Grab, 550Lb, Load W1-3/16to6-5/16"
Mfr # 173-1/4
Zoro # G6556347
product price: $1,400.99
/ea
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 550 lb
- Material Steel
- Overall Width 21-13/16 in to 28-13/16 in
- Load Width 1-3/16 in to 6-5/16 in
- Headroom 13-1/2 in to 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 173-1/4
- Zoro # G6556347
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 21-13/16 in to 28-13/16 in |
Load Width | 1-3/16 in to 6-5/16 in |
Overall Height | 29 1/2 in |
Bail Opening Width | 1 11/16 in |
Bail Opening Height | 2 in |
Overall Length | 28 3/4 in |
Minimum Load Width | 1 1/4 in |
Bail Height | 3/4 in |
Maximum Load Width | 6 3/8 in |
Bail Inside Width | 1 3/4 in |
Bail Inside Length | 2 in |
Description
Lifting Grab, Working Load Limit 550 lb, Product Type Barrier Grabs, Compatible Load Type Concrete Slabs, Minimum Jaw Opening 1 3/8 in, Minimum Load Width 1 1/4 in, Maximum Jaw Opening 6 1/8 in, Maximum Load Width 6 3/8 in, Minimum Headroom 13 1/2 in, Maximum Headroom 29 1/2 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 2 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENDEX TOOL $RAK JAK 2-TON 13 LIFT (UTDBT2)
- VESTIL Gantry Sling Rack, Stationary, Portable (SLR-UM-6)
- DAYTON Roller Stand, Gray, 1544 lb. Capacity (53UH24)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J864)
- CALDWELL Beam Web Clamp, Manual, 10 Tons (BWC-10)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Manual Release Hook, 10T (RR-10)
- BISON LIFTING EQUIPMENT 1 Ton Universal Plate Clamp (UPG-10)
- Caldwell Lifting Equipment