Shop All Beam & Plate Clamps
Caldwell
Concrte Grab, 1100Lb, Load W1-3/16to5-1/2"
Mfr # 172-1/2
Zoro # G6769795
Free Shipping & Returns
$1,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,100 lb
- Pad Material Polyurethane
- Material Steel
- Load Width 1-3/16 in to 5-1/2 in
- Overall Width 21-13/16 in to 28-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # 172-1/2
- Zoro # G6769795
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Load Width | 1-3/16 in to 5-1/2 in |
Overall Width | 21-13/16 in to 28-13/16 in |
Overall Height | 29 1/2 in |
Bail Opening Width | 2 in |
Bail Opening Height | 3 3/8 in |
Overall Length | 28 1/2 in |
Bail Inside Width | 2 in |
Minimum Load Width | 1 1/4 in |
Bail Inside Length | 3 3/8 in |
Maximum Load Width | 5 1/2 in |
Bail Height | 3/4 in |
Pad Width | 3 1/4 in |
Description
Lifting Grab, Working Load Limit 1,100 lb, Product Type Barrier Grabs, Compatible Load Type Concrete Slabs, Minimum Jaw Opening 1 1/4 in, Minimum Load Width 1 1/4 in, Maximum Jaw Opening 5 1/2 in, Maximum Load Width 5 1/2 in, Minimum Headroom 13 1/2 in, Maximum Headroom 29 1/2 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 3 1/4 in, Bail Inside Length 3 3/8 in, Bail Inside Width 2 in, Material Steel, Overall Height 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 1000 lb., Lift 8 ft. (1VW54)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 10'W to 12'W and 7'6inH (PFG1280)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E10B8C1P6)
- ZORO SELECT 14 ga. Steel 3 Sided Slat Stock Cart 3000 lb. Capacity, 78-1/2"L x 36"W x 57-1/2"H (OPT-7236-1-6PH-95)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Manual Release Hook, 10T (RR-10)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Manual Release Hook, 2.5T (RR-2.5)
- Caldwell Below the Hook Lifting Devices