Shop All Beam & Plate Clamps
Caldwell
Concrt Grab, 1100Lb, Load W1-3/16to6-5/16"
Mfr # 173-1/2
Zoro # G6749477
product price: $1,806.99
/ea
Free Shipping & Returns
$1,806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,100 lb
- Material Steel
- Load Width 1-3/16 in to 6-5/16 in
- Overall Width 21-13/16 in to 28-13/16 in
- Headroom 13-1/2 in to 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 173-1/2
- Zoro # G6749477
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Load Width | 1-3/16 in to 6-5/16 in |
Overall Width | 21-13/16 in to 28-13/16 in |
Overall Height | 29 1/2 in |
Bail Opening Width | 2 in |
Bail Opening Height | 3 3/8 in |
Overall Length | 28 3/4 in |
Bail Height | 3/4 in |
Maximum Load Width | 6 3/8 in |
Minimum Load Width | 1 1/4 in |
Bail Inside Length | 3 3/8 in |
Bail Inside Width | 2 in |
Description
Lifting Grab, Working Load Limit 1,100 lb, Product Type Barrier Grabs, Compatible Load Type Concrete Slabs, Minimum Jaw Opening 1 1/4 in, Minimum Load Width 1 1/4 in, Maximum Jaw Opening 6 3/8 in, Maximum Load Width 6 3/8 in, Minimum Headroom 13 1/2 in, Maximum Headroom 29 1/2 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 3 3/8 in, Bail Inside Width 2 in, Material Steel, Overall Height 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-1836-5-95)
- ZORO SELECT Swivel Plate Caster, Rubber, 8 in., 600 lb. (1NWJ8)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- RUBBERMAID COMMERCIAL Caster Kit, 5 In Dia, PK2 (GRFG9W71L1GRAY)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Manual Release Hook, 10T (RR-10)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Slab Tong, 1000 Lbs., Load W1" to 6" (71-0)
- CALDWELL Manual Release Hook, 2.5T (RR-2.5)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- Caldwell Beam & Plate Clamps