Shop All Beam & Plate Clamps
Caldwell
Concrete Tong, Non-Marring, 2200 lb. Cap
Mfr # 172-1
Zoro # G6977144
product price: $2,307.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,307.99
Free 30-Day Returns
Key Features
- Pad Material Polyurethane
- Capacity 2,200 lb
- Material Steel
- Overall Width 32-19/32 in to 36-19/32 in
- Load Width 1-3/8 in to 6-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 172-1
- Zoro # G6977144
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 32-19/32 in to 36-19/32 in |
Load Width | 1-3/8 in to 6-3/32 in |
Overall Height | 29 1/2 in |
Bail Opening Width | 1 11/16 in |
Bail Opening Height | 2 3/8 in |
Overall Length | 29 1/2 in |
Maximum Load Width | 6 1/8 in |
Minimum Load Width | 1 3/8 in |
Bail Height | 3/4 in |
Bail Inside Width | 1 3/4 in |
Pad Width | 3 1/4 in |
Bail Inside Length | 2 3/8 in |
Description
Lifting Grab, Working Load Limit 2,200 lb, Product Type Barrier Grabs, Compatible Load Type Concrete Slabs, Minimum Jaw Opening 1 3/8 in, Minimum Load Width 1 3/8 in, Maximum Jaw Opening 6 1/8 in, Maximum Load Width 6 1/8 in, Minimum Headroom 16 3/4 in, Maximum Headroom 29 1/2 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 3 1/4 in, Bail Inside Length 2 3/8 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 10" x 3.5" Pneumatic Wheel Only with 2.25" Offset Hub and Ball Bearings (SCC-FPB350-4O-BRGKIT)
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- PEERLESS CHAIN 5/16 V10 COUPLING LINK, UPC, 8453000 (8453000)
- DURASTAR Brake (Top Lock), 5 x1.25, 24 Series, axle/nut (TLB514-24 KIT)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- CALDWELL Manual Release Hook, 10T (RR-10)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CAMPBELL CHAIN & FITTINGS GX Structural Short Leg Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6423108)
- Caldwell Beam & Plate Clamps