Shop All Application Specific Lifters
Caldwell
Concrete Pipe Pick, 3 Tons
Mfr # CPP - 3
Zoro # G7124266
original price:
$1,079.10
6% off
new price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6,000 lb
- Headroom 28 1/2 in
- Pipe Lifting Hole Diameter 2 1/2 in
- Bail Opening Height 1 3/8 in
- Min. Pipe Inside Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # CPP - 3
- Zoro # G7124266
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Pipe Lifting Hole Diameter | 2 1/2 in |
Bail Opening Height | 1 3/8 in |
Min. Pipe Inside Diameter | 14 in |
Bail Opening Width | 2 in |
Overall Width | 2 in |
Width | 2 in |
Bail Inside Length | 2 1/8 in |
Bail Height | 3/4 in |
Arm Height | 1 3/4 in |
Bail Inside Width | 1 7/8 in |
Arm Length | 12 in |
Lifting Hole Diameter | 2 1/2 in |
Minimum Pipe Diameter | 14 in |
Details
Item | Pipe Pick |
Capacity | 6,000 lb |
Headroom | 28 1/2 in |
Standards | ASME |
Material Above the Bail Opening | 13/16 in |
Bail Thickness | 3/4 in |
Minimum Headroom | 20 in |
Maximum Load Capacity | 6,000 lb |
Maximum Headroom | 27 5/8 in |
Description
Pipe Pick, Maximum Load Capacity 6,000 lb, Minimum Pipe Diameter 14 in, Lifting Hole Diameter 2 1/2 in, Minimum Headroom 20 in, Maximum Headroom 27 5/8 in, Arm Height 1 3/4 in, Arm Length 12 in, Bail Inside Length 2 1/8 in, Bail Inside Width 1 7/8 in, Bail Thickness 3/4 in, Overall Width 2 in, Bail Height 3/4 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 2 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-2-YL-HR-PO)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T4)
- LAUREOLA INDUSTRIES 3/64" to 1/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG364116-77-GPB-250)
- WERNER 8 ft Aluminum Twin Stepladder, 300 lb Capacity (T378)
- CALDWELL Sheet Lifter, 10 t Cap, 16 In to 72 In (60-10-72)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- Caldwell Below the Hook Lifting Devices