Shop All Application Specific Lifters
Caldwell
Concrete Pipe Pick, 1-1/2 Tons
Mfr # CPP - 1.5
Zoro # G6414545
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3,000 lb
- Pipe Lifting Hole Diameter 2 in
- Bail Opening Height 1 1/8 in
- Headroom 23 1/2 in
- Bail Opening Width 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # CPP - 1.5
- Zoro # G6414545
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Pipe Lifting Hole Diameter | 2 in |
Bail Opening Height | 1 1/8 in |
Bail Opening Width | 1 11/16 in |
Min. Pipe Inside Diameter | 12 in |
Overall Width | 1 1/2 in |
Width | 1 1/2 in |
Arm Length | 10 1/2 in |
Bail Height | 5/8 in |
Arm Height | 1 1/2 in |
Bail Inside Width | 1 5/8 in |
Bail Inside Length | 1 3/4 in |
Lifting Hole Diameter | 2 in |
Minimum Pipe Diameter | 12 in |
Details
Item | Pipe Pick |
Capacity | 3,000 lb |
Headroom | 23 1/2 in |
Standards | ASME |
Material Above the Bail Opening | 11/16 in |
Bail Thickness | 5/8 in |
Minimum Headroom | 16 1/4 in |
Maximum Headroom | 23 in |
Maximum Load Capacity | 3,000 lb |
Description
Pipe Pick, Maximum Load Capacity 3,000 lb, Minimum Pipe Diameter 12 in, Lifting Hole Diameter 2 in, Minimum Headroom 16 1/4 in, Maximum Headroom 23 in, Arm Height 1 1/2 in, Arm Length 10 1/2 in, Bail Inside Length 1 3/4 in, Bail Inside Width 1 5/8 in, Bail Thickness 5/8 in, Overall Width 1 1/2 in, Bail Height 5/8 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 24 in W, Nylon, Yellow (WB1-924-6)
- VESTIL TILT MASTER DC POWER 4000 LB CAP (TM-40-DC)
- DUTTON-LAINSON Winch W/ Hex Drive Only (11011)
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- CALDWELL Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75" (PC-1)
- CALDWELL Heavy Duty Coil Hook, 5 t, Max Coil W 36In (82-5-36)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- Caldwell Below the Hook Lifting Devices