Shop All Manhole Cover Lifters
Caldwell
Concrete Manhole Housing Lifter, 15000lb.
Mfr # MHL-7.5-2/4
Zoro # G3446451
product price: $4,010.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,010.99
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Pipe Dia. Max. 101 in
- Pipe Wall Thickness 2 in to 4 in
- Headroom 41 in
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # MHL-7.5-2/4
- Zoro # G3446451
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Pipe Dia. Max. | 101 in |
Bail Opening Height | 7 3/32 in |
Bail Opening Width | 3 61/64 in |
Minimum Manhole Diameter | 101 in |
Maximum Manhole Diameter | 101 in |
Bail Height | 3/4 in |
Bail Inside Length | 5 1/2 in |
Bail Inside Width | 2 3/4 in |
Details
Item | Concrete Manhole Housing Lifter |
Load Capacity | 15,000 lb |
Pipe Wall Thickness | 2 in to 4 in |
Headroom | 41 in |
Standards | ASME |
Material Above the Bail Opening | 57/64 in |
Product Type | Manhole Housing Lifter |
Number of Legs | 3 |
Working Load Limit | 15,000 lb |
Maximum Load Thickness | 4 in |
Bail Thickness | 3/4 in |
Maximum Headroom | 41 in |
Description
Manhole Housing Lifter, Product Type Manhole Housing Lifter, Working Load Limit 15,000 lb, Minimum Manhole Diameter 101 in, Maximum Manhole Diameter 101 in, Maximum Load Thickness 4 in, Bail Inside Length 5 1/2 in, Bail Inside Width 2 3/4 in, Bail Thickness 3/4 in, Minimum Headroom Not Applicable, Maximum Headroom 41 in, Number of Legs 3, Bail Height 3/4 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J813)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-DCW)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 54"W x 25"H (HT36516PH)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethanen, 6in, 300lb (3ENY1)
- CALDWELL Manhole Sleeve Lifter, Cap1000Lb. (MCL - 1/2)
- CALDWELL Concrete Manhole Housing Lifter, 10000Lb (MHL - 5)
- CALDWELL Manhole Sleeve Lifter, Cap1500Lb. (MCL - 3/4)
- CALDWELL Concrete Manhole Housing Lifter, 15000Lb (MHL - 7-1/2-72)
- ALLEGRO INDUSTRIES 10" Magnetic Lid Lifter Puncture Proof Wheels (9401-29)
- ALLEGRO INDUSTRIES Guardrail Winch, Cable 35x1/2in. (9401-10)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter Extension, Steel, Orng (9401-33)
- Caldwell Manhole Cover Lifters