Shop All Manhole Cover Lifters
Caldwell
Concrete Manhole Housing Lifter, 10000Lb
Mfr # MHL - 5
Zoro # G9860812
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,587.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Pipe Dia. Max. 92 1/2 in
- Pipe Wall Thickness 4 in to 6 in
- Headroom 35 in
- Clamp Dimension 19 inH x 19 inW x 2-1/4 inD or 3 inD to Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # MHL - 5
- Zoro # G9860812
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Pipe Dia. Max. | 92 1/2 in |
Clamp Dimension | 19 inH x 19 inW x 2-1/4 inD or 3 inD to Bolt |
Bail Opening Height | 5 1/2 in |
Bail Opening Width | 2 3/4 in |
Bail Inside Length | 5 1/2 in |
Maximum Manhole Diameter | 92 1/2 in |
Minimum Manhole Diameter | 92 1/2 in |
Bail Height | 3/4 in |
Bail Inside Width | 2 3/4 in |
Details
Item | Concrete Manhole Housing Lifter |
Load Capacity | 10,000 lb |
Pipe Wall Thickness | 4 in to 6 in |
Headroom | 35 in |
Material Above the Bail Opening | 3/4 in |
Standards | ASME |
Product Type | Manhole Housing Lifter |
Maximum Headroom | 35 in |
Number of Legs | 2 |
Maximum Load Thickness | 6 in |
Working Load Limit | 10,000 lb |
Bail Thickness | 3/4 in |
Description
Manhole Housing Lifter, Product Type Manhole Housing Lifter, Working Load Limit 10,000 lb, Minimum Manhole Diameter 92 1/2 in, Maximum Manhole Diameter 92 1/2 in, Maximum Load Thickness 6 in, Bail Inside Length 5 1/2 in, Bail Inside Width 2 3/4 in, Bail Thickness 3/4 in, Minimum Headroom Not Applicable, Maximum Headroom 35 in, Number of Legs 2, Bail Height 3/4 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inverted Air Cargo Swivel Caster, Nylon, 2-9/16 in (1F147)
- US CARGO CONTROL 4" x 30' Blue Winch Straps with Flat Hook - Box of 10 (430FH-B-BOX)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB700836)
- IRONGUARD Ideal Warehouse Laminated Dock Bumper 13inW x 6-1/2inD x 20inH (24-2100)
- CALDWELL Manhole Sleeve Lifter, Cap1500Lb. (MCL - 3/4)
- CALDWELL Manhole Sleeve Lifter, Cap1000Lb. (MCL - 1/2)
- CALDWELL Concrete Manhole Housing Lifter, 15000Lb (MHL - 7-1/2-72)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter Extension, Steel, Orng (9401-33)
- SHAX Umbrella Stand, Black (6190)
- WARWOOD TOOL 30 Manhole Cover Lifter Bar (45425)
- MAG-MATE Manhole Cover Lift Magnet, 400 Lb Cap (MCL660X2)
- Caldwell Manhole Cover Lifters