Shop All Beam & Plate Clamps
Caldwell
Concrete Grab, 550Lb, Load W1-3/16to5-1/2"
Mfr # 172-1/4
Zoro # G7225023
product price: $1,351.99
/ea
Free Shipping & Returns
$1,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Material Polyurethane
- Capacity 550 lb
- Material Steel
- Overall Width 21-13/16 in to 28-13/16 in
- Load Width 1-3/16 in to 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 172-1/4
- Zoro # G7225023
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 21-13/16 in to 28-13/16 in |
Load Width | 1-3/16 in to 5-1/2 in |
Overall Height | 29 1/2 in |
Bail Opening Height | 2 in |
Bail Opening Width | 1 11/16 in |
Overall Length | 28 1/2 in |
Pad Width | 3 1/4 in |
Bail Inside Length | 2 in |
Bail Height | 3/4 in |
Bail Inside Width | 1 3/4 in |
Minimum Load Width | 1 1/4 in |
Maximum Load Width | 5 1/2 in |
Description
Lifting Grab, Working Load Limit 550 lb, Product Type Barrier Grabs, Compatible Load Type Concrete Slabs, Minimum Jaw Opening 1 1/4 in, Minimum Load Width 1 1/4 in, Maximum Jaw Opening 5 1/2 in, Maximum Load Width 5 1/2 in, Minimum Headroom 13 1/2 in, Maximum Headroom 29 1/2 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 3 1/4 in, Bail Inside Length 2 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 29 1/2 in, Overall Width 28 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/6x2" Cast Iron Wheel (45-CIR-0620-R)
- LITTLE GIANT LADDERS 5 ft Aluminum Platform Stepladder, 300 lb Capacity (15273-001)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5364690 No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 155 ft. (5364690)
- FLEXCO Lacing Tool, RSC187-24 Alligator, 24 In (28000367)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Manual Release Hook, 2.5T (RR-2.5)
- CALDWELL Slab Tong, 1000 Lbs., Load W1" to 6" (71-0)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (FR-02.00-A)
- Caldwell Below the Hook Lifting Devices