Shop All Chain & Cable Hooks
Caldwell
Bucket Hook, Yellow, 8-1/8" L, Steel
Mfr # BH-U6
Zoro # G3341191
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hook Attachment Type Weld On
- Hook Opening 1 3/4 in
- Thickness 1-5/8 in
- Diameter 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # BH-U6
- Zoro # G3341191
- Country of Origin Sweden
- Category Chain & Cable Hooks
Dimensions
Diameter | 1 3/8 in |
Width | 1-5/8" |
Sling Width | 1" |
Length | 8-1/8" |
Hook Reach Length | 8 1/8 in |
Overall Length | 8 1/8 in |
Overall Width | 5 in |
Hook Opening Width | 1 3/4 in |
Usable Length | 8 1/8 in |
Description
Excavator Hook, Hook Type Excavator Hook, Working Load Limit 13,200 lb, Material Steel, Material Thickness 1 5/8 in, Hook Opening Width 1 3/4 in, Overall Length 8 1/8 in, Usable Length 8 1/8 in, Overall Width 5 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Weld-On, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down, Ratchet, 27 ft. x 2 In., 3333 lb. (04622)
- ZORO SELECT Wheel Chock, 12 In W x 3 1/4 In H, Black (1GUK6)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 4' - 2-ply (EN2-901-04-T5)
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P7410)
- CALDWELL Bucket Hook, 2200 lb. Limit, 24" Spread (BH-U1)
- CALDWELL Bucket Hook, Yellow, 5-3/4" L, Steel (BH-U3)
- CALDWELL Bucket Hook, Yellow, 4-7/8" L, Steel (BH-U2)
- MAZZELLA Crosby S-4055 Latch Kit 3T Carbon 4-1/2T Alloy Hook, 2.41"L X 1"W (1090081)
- CROSBY A-1359 Foundry Hook, 3/8 in Trade, 8800 lb Load, 100 Grade, Clevis Attachment, Forged Alloy Steel (1049916)
- US CARGO CONTROL 5/16" Clevis Slip Hook - Grade 70 (CSH516)
- PEERLESS CHAIN 5/16 G70 CL SLIP W/LAT, YC, UPC, 8015366 (8015366)
- Caldwell Chain & Cable Hooks