Shop All Chain & Cable Hooks
Caldwell
Bucket Hook, Yellow, 5-3/4" L, Steel
Mfr # BH-U3
Zoro # G3341228
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hook Attachment Type Weld On
- Hook Opening 1 1/4 in
- Width 1-3/8"
- Thickness 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # BH-U3
- Zoro # G3341228
- Country of Origin Sweden
- Category Chain & Cable Hooks
Dimensions
Width | 1-3/8" |
Length | 5-3/4" |
Hook Reach Length | 5 3/4 in |
Sling Width | 1" |
Diameter | 1 3/8 in |
Overall Width | 4 in |
Overall Length | 5 3/4 in |
Usable Length | 5 3/4 in |
Hook Opening Width | 1 1/4 in |
Description
Excavator Hook, Hook Type Excavator Hook, Working Load Limit 6,600 lb, Material Steel, Material Thickness 1 3/8 in, Hook Opening Width 1 1/4 in, Overall Length 5 3/4 in, Usable Length 5 3/4 in, Overall Width 4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Weld-On, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (676)
- ALL GEAR Rigging Ring, Sling Yellow (AG12SPRS585)
- COTTERMAN Safety Railing, 3ft., Aluminum (AR3 C50 P6)
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77405FGREY)
- CALDWELL Bucket Hook, Yellow, 8-1/8" L, Steel (BH-U6)
- CALDWELL Bucket Hook, Yellow, 4-7/8" L, Steel (BH-U2)
- PEERLESS CHAIN 5/8 G70 CL SLIP W/LAT, YC, 8015875 (8015875)
- MIDWEST FASTENER 3/4 Ton Zinc Plated Steel Slip Hooks with Eyes (54661)
- CROSBY Eye Hook, 2000 lb., Gr 80, Alloy Steel (1028701)
- CAMPBELL CHAIN & FITTINGS Eye Hoist Hook, 2 Ton, 100 Grade, Eyelet Attachment, 24, Forged Alloy Steel, Painted Orange, 3924415PL (3924415PL)
- CROSBY Clevis Hook, 9000 lb., Gr 70, Alloy Steel (1027604)
- Caldwell Chain & Cable Hooks