Shop All Chain & Cable Hooks
Caldwell
Bucket Hook, 2200 lb. Limit, 24" Spread
Mfr # BH-U1
Zoro # G3341027
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hook Attachment Type Weld On
- Hook Opening 7/8 in
- Hook Reach Length 4 1/8 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # BH-U1
- Zoro # G3341027
- Country of Origin Sweden
- Category Chain & Cable Hooks
Dimensions
Hook Reach Length | 4 1/8 in |
Diameter | 1 in |
Overall Width | 3 in |
Overall Length | 4 1/8 in |
Usable Length | 4 1/8 in |
Hook Opening Width | 7/8 in |
Details
Item | Excavator Hook |
Material | Steel |
Hook Attachment Type | Weld On |
Working Load Limit | 2,200 lb |
Hook Opening | 7/8 in |
Color | Yellow |
For Use With | Load Sling |
Includes | Latch |
Attachment Type | Weld-On |
Finish | Painted |
Standards | AWS/ASTM E7018-1, ISO E51 5 B120 20H |
Hook Type | Excavator Hook |
Markings | None |
Material Thickness | 1 in |
Hardware Included | Latch |
Description
Excavator Hook, Hook Type Excavator Hook, Working Load Limit 2,200 lb, Material Steel, Material Thickness 1 in, Hook Opening Width 7/8 in, Overall Length 4 1/8 in, Usable Length 4 1/8 in, Overall Width 3 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Weld-On, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Cntns Frm Hand Truck, Flw-Bck Hndl, 600lb. (K54D60)
- US CARGO CONTROL 5/16" x 10' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-10)
- KEE SAFETY Kee Safety SGNA024PC Self-Closing Safety Gate, 22.5" - 26" Length, Safety Yellow (SGNA024PC)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Yellow (EE2804DFX20)
- CALDWELL Bucket Hook, Yellow, 4-7/8" L, Steel (BH-U2)
- CALDWELL Bucket Hook, Yellow, 5-3/4" L, Steel (BH-U3)
- CALDWELL Bucket Hook, Yellow, 8-1/8" L, Steel (BH-U6)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style A (JAA075)
- MIDWEST FASTENER 3/8" x 1" x 1-5/8" x 3-3/4" Zinc Plated Steel Rope Binding Hooks 10PK (52404)
- STARKE Lower Sling Hook w/ Safety Latch, 5/16in Chain, G100 (SCS-516HSH)
- DAYTON Grab Hook, Alloy Steel, G70, Eye, 12000 lb. (2YNR3)
- Caldwell Chain & Cable Hooks