Shop All Beam & Plate Clamps
Caldwell
Beam Web Clamp, Manual, 5 Tons
Mfr # BWC-5
Zoro # G2160466
original price:
$2,204.99
11% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,957.99
Free 30-Day Returns
Key Features
- Safe Working Load 11,420 lb
- Material Steel
- Jaw Capacity 6 in to 12 in
- Jaw Material Steel
- Standards ASME B30.20 and BTH-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # BWC-5
- Zoro # G2160466
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Height | 8 3/8 in |
Overall Width | 20 1/2 in |
Attachment Diameter | 2 3/4 in |
Minimum Beam Width | 6 in |
Overall Depth | 3 in |
Maximum Beam Width | 12 in |
Details
Item | Beam Web Clamp |
Safe Working Load | 11,420 lb |
Material | Steel |
Jaw Capacity | 6 in to 12 in |
Jaw Material | Steel |
Standards | ASME B30.20 and BTH-1 |
Maximum Beam Thickness | 1 in |
Compatible Beam Shape | Flat |
Clamp Type | Beam Web Clamp |
Attachment Type | Shackle |
Maximum Jaw Opening | 12 in |
Working Load Limit | 11,420 lb |
Beam Mount Location | Top |
Minimum Jaw Opening | 6 in |
Description
Beam Lifting Clamp, Clamp Type Beam Web Clamp, Material Steel, Maximum Jaw Opening 12 in, Minimum Jaw Opening 6 in, Working Load Limit 11,420 lb, Attachment Type Shackle, Maximum Beam Thickness 1 in, Compatible Beam Shape Flat, Minimum Beam Thickness Not Applicable, Overall Height 8 3/8 in, Attachment Diameter 2 3/4 in, Beam Mount Location Top, Maximum Beam Width 12 in, Minimum Beam Width 6 in, Overall Depth 3 in, Overall Width 20 1/2 in, Standards ASME B30.20, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mini Rubber Wheel Chock (RWC-3)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP3636RA3B4B8AC1P6)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Rigid (400K65)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Ld Rating, Roller (P21S-PH040R-14-WB-DL)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Beam Web Clamp, Manual, 10 Tons (BWC-10)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Manual Release Hook, 10T (RR-10)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Beam Clamp (OZSS1BC)
- Caldwell Beam & Plate Clamps