Shop All Beam & Plate Clamps
Caldwell
Beam Web Clamp, Manual, 10 Tons
Mfr # BWC-10
Zoro # G2160457
product price: $2,351.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,351.99
Free 30-Day Returns
Key Features
- Safe Working Load 22,000 lb
- Material Steel
- Jaw Capacity 6 in to 12 in
- Jaw Material Steel
- Standards ASME B30.20 and BTH-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # BWC-10
- Zoro # G2160457
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Height | 8 3/8 in |
Overall Width | 20 1/2 in |
Attachment Diameter | 2 3/4 in |
Minimum Beam Width | 6 in |
Maximum Beam Width | 12 in |
Overall Depth | 3 in |
Details
Item | Beam Web Clamp |
Safe Working Load | 22,000 lb |
Material | Steel |
Jaw Capacity | 6 in to 12 in |
Jaw Material | Steel |
Standards | ASME B30.20 and BTH-1 |
Minimum Jaw Opening | 6 in |
Working Load Limit | 22,000 lb |
Attachment Type | Shackle |
Clamp Type | Beam Web Clamp |
Beam Mount Location | Top |
Maximum Beam Thickness | 1 in |
Maximum Jaw Opening | 12 in |
Compatible Beam Shape | Flat |
Description
Beam Lifting Clamp, Clamp Type Beam Web Clamp, Material Steel, Maximum Jaw Opening 12 in, Minimum Jaw Opening 6 in, Working Load Limit 22,000 lb, Attachment Type Shackle, Maximum Beam Thickness 1 in, Compatible Beam Shape Flat, Minimum Beam Thickness Not Applicable, Overall Height 8 3/8 in, Attachment Diameter 2 3/4 in, Beam Mount Location Top, Maximum Beam Width 12 in, Minimum Beam Width 6 in, Overall Depth 3 in, Overall Width 20 1/2 in, Standards ASME B30.20, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Permanent Lift Magnet 880 lb lift Capaci (FXV0880)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214R)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Plate, Polished Chrome (6701140)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 15' Lift (OZIND020-15CH)
- CALDWELL Manual Release Hook, 10T (RR-10)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- ELEPHANT LIFTING PRODUCTS Eye Beam Clamp, 5 Ton, 35 To 122 (EBC-5)
- Caldwell Beam & Plate Clamps