Shop All Beam & Plate Clamps
Caldwell
Beam Flange Clamp, Manual, 10 Tons
Mfr # BFC-10
Zoro # G6944734
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Load 22,000 lb
- Material Steel
- Jaw Capacity 6 in to 13-1/4 in
- Standards ASME B30.20 and BTH-1
- Jaw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # BFC-10
- Zoro # G6944734
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 22 1/2 in |
Overall Height | 12 1/4 in |
Minimum Beam Width | 6 in |
Maximum Beam Width | 13 1/4 in |
Overall Depth | 6 in |
Attachment Diameter | 1 3/4 in |
Details
Item | Beam Flange Clamp |
Safe Working Load | 22,000 lb |
Material | Steel |
Jaw Capacity | 6 in to 13-1/4 in |
Standards | ASME B30.20 and BTH-1 |
Jaw Material | Steel |
Clamp Type | Beam Flange Clamp |
Compatible Beam Shape | Flat |
Beam Mount Location | Bottom, Top |
Minimum Beam Thickness | 13 1/4 in |
Minimum Jaw Opening | 6 in |
Maximum Jaw Opening | 13 1/4 in |
Maximum Beam Thickness | 1 1/4 in |
Working Load Limit | 22,000 lb |
Attachment Type | Shackle |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 13 1/4 in, Minimum Jaw Opening 6 in, Working Load Limit 22,000 lb, Attachment Type Shackle, Maximum Beam Thickness 1 1/4 in, Compatible Beam Shape Flat, Minimum Beam Thickness 13 1/4 in, Overall Height 12 1/4 in, Attachment Diameter 1 3/4 in, Beam Mount Location Bottom, Top, Maximum Beam Width 13 1/4 in, Minimum Beam Width 6 in, Overall Depth 6 in, Overall Width 22 1/2 in, Standards ASME B30.20, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT5)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- US CARGO CONTROL 9/32" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-6)
- LIFT-ALL Spring Latch, Stainless Steel, 1-1/2 t (112LKI)
- CALDWELL Manual Release Hook, 10T (RR-10)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Beam Web Clamp, Manual, 10 Tons (BWC-10)
- VESTIL Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity (LPC-20)
- Caldwell Lifting Equipment