Shop All Beam & Plate Clamps
Caldwell
Beam Flange Clamp, Manual, 1 Ton
Mfr # BFC-1
Zoro # G6840224
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Load 2,200 lb
- Material Steel
- Jaw Capacity 3 in to 7-1/2 in
- Jaw Material Steel
- Standards ASME B30.20 and BTH-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # BFC-1
- Zoro # G6840224
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Height | 7 in |
Overall Width | 12 1/4 in |
Minimum Beam Width | 3 in |
Overall Depth | 3 in |
Maximum Beam Width | 7 1/2 in |
Attachment Diameter | 7/8 in |
Details
Item | Beam Flange Clamp |
Safe Working Load | 2,200 lb |
Material | Steel |
Jaw Capacity | 3 in to 7-1/2 in |
Jaw Material | Steel |
Standards | ASME B30.20 and BTH-1 |
Attachment Type | Shackle |
Beam Mount Location | Bottom, Top |
Maximum Jaw Opening | 7 1/2 in |
Compatible Beam Shape | Flat |
Maximum Beam Thickness | 5/8 in |
Working Load Limit | 2,200 lb |
Minimum Beam Thickness | 7 1/2 in |
Clamp Type | Beam Flange Clamp |
Minimum Jaw Opening | 3 in |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 7 1/2 in, Minimum Jaw Opening 3 in, Working Load Limit 2,200 lb, Attachment Type Shackle, Maximum Beam Thickness 5/8 in, Compatible Beam Shape Flat, Minimum Beam Thickness 7 1/2 in, Overall Height 7 in, Attachment Diameter 7/8 in, Beam Mount Location Bottom, Top, Maximum Beam Width 7 1/2 in, Minimum Beam Width 3 in, Overall Depth 3 in, Overall Width 12 1/4 in, Standards ASME B30.20, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTOR 55 Fits Standard Shackles DRings And OEM Recovery Points Fits 38 Steel Cable (00080-07)
- SERVICE CASTER 4 Inch V Groove Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R420-VGB)
- TANIS Conveyor Cylinder Brush, 8 In Dia x 12 In (RB812)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 750 lb., Green (R-WH-4DB)
- CALDWELL Manual Release Hook, 10T (RR-10)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- CALDWELL Manual Release Hook, 2.5T (RR-2.5)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- TRACTEL Beam Clamp, 6000 lb, 3-7/10 to 13-1/4in (CC07029)
- Caldwell Beam & Plate Clamps