Shop All Beam & Plate Clamps
Caldwell
Beam Clamp, 50,000 lb, Vertical, 6 to 24 In
Mfr # GC-25
Zoro # G9877804
product price: $5,799.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,799.99
Free 30-Day Returns
Key Features
- Operation Vertical Lift
- Safe Working Load 50,000 lb
- Material Steel
- Jaw Capacity 6 in to 24 in
- Lifting Point Shackle Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # GC-25
- Zoro # G9877804
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Height | 26 in |
Overall Width | 44 in |
Minimum Beam Width | 6 in |
Overall Depth | 14 3/4 in |
Maximum Beam Width | 24 in |
Attachment Diameter | 5 in |
Details
Item | Beam Clamp |
Operation | Vertical Lift |
Safe Working Load | 50,000 lb |
Material | Steel |
Jaw Capacity | 6 in to 24 in |
Lifting Point | Shackle Eye |
Jaw Material | Steel |
Locking Type | Locking Screw |
Standards | ASME B30.20 and BTH-1 |
Attachment Type | Shackle |
Maximum Jaw Opening | 27 in |
Minimum Jaw Opening | 6 in |
Working Load Limit | 50,000 lb |
Maximum Beam Thickness | 3 in |
Clamp Type | Beam Flange Clamp |
Beam Mount Location | Top |
Compatible Beam Shape | Flat |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 27 in, Minimum Jaw Opening 6 in, Working Load Limit 50,000 lb, Attachment Type Shackle, Maximum Beam Thickness 3 in, Compatible Beam Shape Flat, Minimum Beam Thickness Not Applicable, Overall Height 26 in, Attachment Diameter 5 in, Beam Mount Location Top, Maximum Beam Width 24 in, Minimum Beam Width 6 in, Overall Depth 14 3/4 in, Overall Width 44 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 3/8", Clevis, Grab, Gr, 70 Transport (47400126)
- HAMILTON Unilast Wheel, 6X2, 1/2 Ball Brg (W-620-UYB-1/2)
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- MAGNA LIFTING PRODUCTS 1/2 ton Push Trolley, Heavy Duty (PTR050)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Manual Release Hook, 2.5T (RR-2.5)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- DAYTON Plate Clamp, Steel, Horizontal, 22000 lbs, PK2 (22NC02)
- Caldwell Lifting Equipment