Shop All Beam & Plate Clamps
Caldwell
Beam Clamp, 40,000 lb, Vertical, 6 to 24 In
Mfr # GC-20
Zoro # G9877813
product price: $4,309.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,309.99
Free 30-Day Returns
Key Features
- Operation Vertical Lift
- Safe Working Load 40,000 lb
- Material Steel
- Jaw Capacity 6 in to 24 in
- Lifting Point Shackle Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # GC-20
- Zoro # G9877813
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Height | 26 in |
Overall Width | 44 in |
Minimum Beam Width | 6 in |
Attachment Diameter | 5 in |
Maximum Beam Width | 24 in |
Overall Depth | 14 3/4 in |
Details
Item | Beam Clamp |
Operation | Vertical Lift |
Safe Working Load | 40,000 lb |
Material | Steel |
Jaw Capacity | 6 in to 24 in |
Lifting Point | Shackle Eye |
Locking Type | Locking Screw |
Jaw Material | Steel |
Standards | ASME B30.20 and BTH-1 |
Clamp Type | Beam Flange Clamp |
Beam Mount Location | Top |
Maximum Jaw Opening | 27 in |
Working Load Limit | 40,000 lb |
Compatible Beam Shape | Flat |
Attachment Type | Shackle |
Minimum Jaw Opening | 6 in |
Maximum Beam Thickness | 3 in |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 27 in, Minimum Jaw Opening 6 in, Working Load Limit 40,000 lb, Attachment Type Shackle, Maximum Beam Thickness 3 in, Compatible Beam Shape Flat, Minimum Beam Thickness Not Applicable, Overall Height 26 in, Attachment Diameter 5 in, Beam Mount Location Top, Maximum Beam Width 24 in, Minimum Beam Width 6 in, Overall Depth 14 3/4 in, Overall Width 44 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X320)
- PEERLESS CHAIN STD HYD CHAIN/CABLE CUTTER V11, 4000244 (4000244)
- LIFT-ALL Logistic Ratchet Strap, 12ft x 2In, 1000lb (60808)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E20B8D3C1P6)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Beam Web Clamp, Manual, 10 Tons (BWC-10)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CAMPBELL CHAIN & FITTINGS SAC (Screw Adjusted Cam) Plate Clamp, 0" - 1" Grip, 1 ton WLL (6421000)
- Caldwell Below the Hook Lifting Devices