Shop All Beam & Plate Clamps
Caldwell
Beam Clamp, 30,000 lb, Vertical, 6 to 24 In
Mfr # GC-15
Zoro # G9877822
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,522.99
Free 30-Day Returns
Key Features
- Operation Vertical Lift
- Safe Working Load 30,000 lb
- Material Steel
- Jaw Capacity 6 in to 24 in
- Lifting Point Shackle Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # GC-15
- Zoro # G9877822
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Height | 24 in |
Overall Width | 44 in |
Overall Depth | 14 3/4 in |
Attachment Diameter | 3 7/8 in |
Maximum Beam Width | 24 in |
Minimum Beam Width | 6 in |
Details
Item | Beam Clamp |
Operation | Vertical Lift |
Safe Working Load | 30,000 lb |
Material | Steel |
Jaw Capacity | 6 in to 24 in |
Lifting Point | Shackle Eye |
Jaw Material | Steel |
Locking Type | Locking Screw |
Standards | ASME B30.20 and BTH-1 |
Attachment Type | Shackle |
Minimum Beam Thickness | 1 in |
Maximum Beam Thickness | 3 in |
Compatible Beam Shape | Flat |
Minimum Jaw Opening | 6 in |
Working Load Limit | 30,000 lb |
Beam Mount Location | Top |
Maximum Jaw Opening | 27 in |
Clamp Type | Beam Flange Clamp |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 27 in, Minimum Jaw Opening 6 in, Working Load Limit 30,000 lb, Attachment Type Shackle, Maximum Beam Thickness 3 in, Compatible Beam Shape Flat, Minimum Beam Thickness 1 in, Overall Height 24 in, Attachment Diameter 3 7/8 in, Beam Mount Location Top, Maximum Beam Width 24 in, Minimum Beam Width 6 in, Overall Depth 14 3/4 in, Overall Width 44 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1208R2632A1E12B4C1P6)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Rd (172410RED)
- VESTIL Adjustable Tote Dolly, 3000 lb Capacity (ATD-1622-6)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Grab Hook, Grade 43, Zinc Plated (T9501524)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- CALDWELL Manual Release Hook, 10T (RR-10)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 10,000 lb., Manual (OZ5BCA)
- Caldwell Lifting Equipment