Shop All Lifting Grabs & Tongs
Caldwell
Barrier Grab, 14500 lb., 23-1/2 in. W
Mfr # BLG-7.25
Zoro # G2726818
product price: $7,866.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$7,866.99
Free 30-Day Returns
Key Features
- Capacity 14,500 lb
- Concrete Barrier Width 6 in to 12 in
- Material Steel
- Pad Material Polyurethane
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # BLG-7.25
- Zoro # G2726818
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Concrete Barrier Width | 6 in to 12 in |
Overall Width | 23 1/2 in |
Overall Height | 43 in |
Bail Opening Height | 6 17/32 in |
Bail Opening Width | 5 1/2 in |
Overall Length | 39 1/8 in |
Bail Width | 1 in |
Maximum Load Width | 16 ft |
Pad Width | 18 in |
Bail Inside Length | 6 5/8 in |
Bail Inside Width | 5 1/2 in |
Bail Height | 1 7/8 in |
Minimum Load Width | 18 in |
Description
Lifting Grab, Working Load Limit 14,500 lb, Product Type Barrier Grabs, Compatible Load Type Barriers, Minimum Jaw Opening 6 in, Minimum Load Width 18 in, Maximum Jaw Opening 12 in, Maximum Load Width 16 ft, Minimum Headroom 26 3/4 in, Maximum Headroom 42 1/4 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 18 in, Bail Inside Length 6 5/8 in, Bail Inside Width 5 1/2 in, Material Steel, Overall Height 43 in, Overall Width 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 12 in W, Nylon, Yellow (LB2-912-4)
- VESTIL Laminated Rubber Wheel Chock, Ergo Hndl (LWC-14M-ERGO)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05254.445 BRK1)
- BAUER LADDER Poly Coating Kit (07202)
- CALDWELL Barrier Grab, 8500 lb., 23-1/2 in. W (BLG-4.25)
- CALDWELL Steel Beam Tong, 1 Ton (111-1)
- CALDWELL Pipe Grab, Steel, 450 Lbs. (S-3)
- CALDWELL Adj Pipe Tong, 2000lb, 15 to 20in Load dia (108-1-15/20)
- CALDWELL Pipe Grab, Steel, 1000 Lbs. (S-6)
- CALDWELL Steel Beam Tong, 3 Tons (111-3)
- KOCH Koch 4080048/40004 Skid Tong with Grab Hook, 3-9/16 to 16 in Opening, Steel Tip (4080048/40004)
- Caldwell Below the Hook Lifting Devices