Shop All Lifting Grabs & Tongs
Caldwell
Bale Lifting Tong, 2200 lb. Max, 48 In
Mfr # 77-1-48
Zoro # G2481888
product price: $10,078.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,078.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Working Load Limit 1,000 lb
- Load Capacity @ 75 Deg. 2200 lb.
- Overall Width 56 in
- Opening 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 77-1-48
- Zoro # G2481888
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Overall Width | 56 in |
Overall Length | 56 in |
Pad Size | 18 inW x 9 inH |
Pad Width | 18 in |
Bail Inside Width | 2 3/4 in |
Bail Inside Length | 3 3/4 in |
Overall Height | 56 in |
Bail Height | 6 1/2 in |
Description
Lifting Tong, Working Load Limit 1,000 lb, Product Type Bale Lifting Tongs, Compatible Load Type Bales, Minimum Jaw Opening 44 1/2 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 48 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 56 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Steel, Pad Width 18 in, Bail Inside Length 3 3/4 in, Bail Inside Width 2 3/4 in, Material Steel, Overall Height 56 in, Overall Width 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, U-Bolt, 1 In, Maleable Iron (2VKK2)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232P)
- BOATBUCKLE Strap-4Ft X 2In Transom Pr, #F17632 (F17632)
- US CARGO CONTROL 1/2" Clevis Slip Hook - Grade 70 (CSH12)
- CALDWELL Adj Pipe Tong, 2000lb, 15 to 20in Load dia (108-1-15/20)
- CALDWELL Pipe Grab, Cast Iron, 600 Lbs. (C-4)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12" (108-1-7/12)
- CALDWELL Pipe Grab, Steel, 450 Lbs. (S-3)
- CALDWELL Steel Rail Tong, 2 Tons (109-2)
- CALDWELL Pipe/Bar Tong, Fixed, 1000Lb (108-1/2-5)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- Caldwell Below the Hook Lifting Devices