Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Spreader Beam, 8000 lb., 96 In
Mfr # 16-4-8
Zoro # G9844712
product price: $2,200.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,200.99
Free 30-Day Returns
Key Features
- Working Load Limit 8,000 lb
- Headroom 14 1/2 in
- Max. Spread 96 in
- Min. Spread 48 in
- Overall Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 16-4-8
- Zoro # G9844712
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 96 in |
Bail Inside Length | 2 3/4 in |
Maximum Material Length | 96 in |
Minimum Material Length | 48 in |
Bail Height | 3/4 in |
Bail Inside Width | 2 in |
Description
Lifting and Spreader Beam, Working Load Limit 8,000 lb, Spread Adjustability Adjustable, Overall Length 96 in, Minimum Spread 48 in, Maximum Spread 96 in, Minimum Headroom 14 1/2 in, Maximum Headroom 17 in, Material Steel, Bail Height 3/4 in, Bail Inside Length 2 3/4 in, Bail Inside Width 2 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Swivel Lock 2 Brake (SCC-30CS620-PUR-GB-TLB-BSL-2-BSL-2)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20302ZN-3E)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779235)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Polyester, Yellow (EE1601DTX5)
- CALDWELL Adjustable Spreader Beam, 30,000 lb, 168In (32C-15-8/14)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 96 In (16-5-8)
- CALDWELL Fixed Spread Lifting Beam, 1000 lb., 48 In (19-1/2-4)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 120 In (32C-2-6/10)
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 240 In (32C-2-12/20)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- Caldwell Lifting Beams & Spreader Bars