Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Spreader Beam, 30,000 lb, 240In
Mfr # 32C-15-12/20
Zoro # G9809931
product price: $9,715.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,715.99
Free 30-Day Returns
Key Features
- Headroom 147 to 180 in
- Working Load Limit 30,000 lb
- Max. Spread 240 in
- Min. Spread 144 in
- Overall Length 240 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 32C-15-12/20
- Zoro # G9809931
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 240 in |
Usable Upper Bail Width | 5 1/4 in |
Usable Upper Bail Length | 10 1/2 in |
Bail Height | 1 1/2 in |
Bail Inside Width | 5 7/8 in |
Maximum Material Length | 240 in |
Minimum Material Length | 144 in |
Hook Opening Width | 2 1/4 in |
Bail Inside Length | 10 1/2 in |
Description
Spreader Beam, Working Load Limit 30,000 lb, Spread Adjustability Adjustable, Overall Length 240 in, Minimum Spread 144 in, Maximum Spread 240 in, Minimum Headroom 147 in, Maximum Headroom 180 in, Material Steel, Bail Height 1 1/2 in, Bail Inside Length 10 1/2 in, Bail Inside Width 5 7/8 in, Hook Opening Width 2 1/4 in, Hardware Included Swivel Hooks with Latches, Rigging Chain, Color Yellow, Beam Type Spreader Beam, Spread Adjustment Increments 1 in, Minimum Material Length 144 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 12" Dia., 3 1/4" Hub L (53CM93)
- ZORO SELECT Caster Wheel, 3500 lb., 12" dia., 3" W (W-1230-P-1)
- GLOBAL INDUSTRIAL Heavy Gauge Galvanized Steel Cargo Control Jack Bar, 1-1/2 O.D. (989067)
- ZORO SELECT Star Washer (D126)
- CALDWELL Low Headroom Battery Lifting Beam, 7000Lb (36L-3.5)
- CALDWELL Adjustable Spreader Beam, 500 lb., 48 In (16-1/4-4)
- CALDWELL Lifting Beam, 15000 lb. Limit, 72" Spread (20-7.1/2-6)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 48 In (20-3-4)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (32C-2-4/6)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36-3.5)
- Caldwell Lifting Beams & Spreader Bars